Pulley, Falcon Pd, 60 Grooves, 45 mm W

CONTINENTAL CONTITECH| Zoro #: G2010906| Mfr #: GTR-60G-8M-21

$222.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2010906 Mfr #: GTR-60G-8M-21
Bore Type: BushedPitch (In.): 0.315
Bore Dia. (mm): 0.500Width (In.): 1.772
Width (mm): 45.0Pitch (mm): 8
Max. Bore (mm): 12.7Item: Pulley
Type: Falcon PdFlange Dia. (In.): 6.221
Agency Compliance: -Dimension L (In.): -
Dimension P (In.): -Dimension H (In.): -
Construction: -Dimension F (In.): -
Pitch Dia. (In.): 6.016Bushing Required: 2517
Outside Dia. (mm): 151.19Bore Dia. (In.): 2.688
Outside Dia. (In.): 5.953Application: -
Number of Grooves: 60Pitch Dia. (mm): 152.789
Max. Bore (In.): 68Flange Dia. (mm): 158
Material: Cast IronSetscrew: -
Includes: -Keyway: -
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 60, Bushed Bore Type, Bore Dia 2.688 In, Bore Dia 0.500 mm, Max Bore 68 In, Max Bore 12.7 mm, 2517 Bushing Required, Pitch Dia 6.016 In, Pitch Dia 152.789 mm, Outside Dia 5.953 In, Outside Dia 151.19 mm, Flange Dia 6.221 In, Flange Dia 158 mm, Width 1.772 In, Width 45 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.