Pulley, Falcon Pd, 60 Grooves, 45 mm W

CONTINENTAL CONTITECH| Zoro #: G0739137| Mfr #: GTR-60G-8M-36

$229.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0739137 Mfr #: GTR-60G-8M-36
Width (mm): 45.0Pitch (mm): 8
Item: PulleyBore Dia. (mm): 0.500
Width (In.): 1.772Bore Type: Bushed
Max. Bore (mm): 12.7Pitch (In.): 0.315
Type: Falcon PdPitch Dia. (In.): 6.016
Outside Dia. (mm): 151.19Outside Dia. (In.): 5.953
Number of Grooves: 60Max. Bore (In.): 68
Material: Cast ironFlange Dia. (In.): 6.221
Bushing Required: 2517Bore Dia. (In.): 2.688
Pitch Dia. (mm): 152.789Flange Dia. (mm): 158
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 60, Bushed Bore Type, Bore Dia 2.688 In, Bore Dia 0.500 mm, Max Bore 68 In, Max Bore 12.7 mm, 2517 Bushing Required, Pitch Dia 6.016 In, Pitch Dia 152.789 mm, Outside Dia 5.953 In, Outside Dia 151.19 mm, Flange Dia 6.221 In, Flange Dia 158 mm, Width 1.772 In, Width 45 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.