Pulley, Falcon Pd, 75 Grooves, 32 mm W

CONTINENTAL CONTITECH| Zoro #: G1993765| Mfr #: GTR-75G-8M-12

$127.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: 12mm Belt
Pitch Dia. (mm): 190.986
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993765 Mfr #: GTR-75G-8M-12
For Use With: 12mm BeltPitch Dia. (mm): 190.986
Material: Cast ironPitch (mm): 8
Application: -1Type: Falcon Pd
Bore Dia. (mm): 0.500Number of Grooves: 75
Pitch (In.): 0.315Max. Bore (mm): 12.7
Max. Bore (In.): 54Bore Dia. (In.): 2.125
Bore Type: BushedWidth (In.): 1.260
Outside Dia. (In.): 7.457Item: Pulley
Width (mm): 32.0Bushing Required: 2012
Pitch Dia. (In.): 7.520Outside Dia. (mm): 189.39
Country of Origin (subject to change): Italy

Description

Pulley, Falcon Pd, Number of Grooves 75, Bushed Bore Type, Bore Dia 2.125 In, Bore Dia 0.500 mm, Max Bore 54 In, Max Bore 12.7 mm, 2012 Bushing Required, Pitch Dia 7.520 In, Pitch Dia 190.986 mm, Outside Dia 7.457 In, Outside Dia 189.39 mm, Width 1.260 In, Width 32 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Reviews