Pulley, Falcon Pd, 75 Grooves, 51 mm W

CONTINENTAL CONTITECH| Zoro #: G0555965| Mfr #: GTR-75G-8M-36NF

$203.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Falcon Pd
Outside Dia. (In.): 7.457
Pitch (mm): 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555965 Mfr #: GTR-75G-8M-36NF
Type: Falcon PdOutside Dia. (In.): 7.457
Pitch (mm): 8Pitch Dia. (mm): 190.986
Item: PulleyNumber of Grooves: 75
Max. Bore (In.): 82Outside Dia. (mm): 189.39
Max. Bore (mm): 22.0Pitch Dia. (In.): 7.520
Width (In.): 2.008Bore Dia. (mm): 0.875
Bore Type: BushedBushing Required: 3020
Bore Dia. (In.): 3.25For Use With: 36mm Belt
Width (mm): 51.0Material: Cast iron
Pitch (In.): 0.315Country of Origin (subject to change): Italy

Description

Pulley, Falcon Pd, Number of Grooves 75, Bushed Bore Type, Bore Dia 3.250 In, Bore Dia 0.875 mm, Max Bore 82 In, Max Bore 22.0 mm, 3020 Bushing Required, Pitch Dia 7.520 In, Pitch Dia 190.986 mm, Outside Dia 7.457 In, Outside Dia 189.39 mm, Width 2.008 In, Width 51 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Reviews