Pulley, Falcon Pd, 80 Grooves, 32 mm W

CONTINENTAL CONTITECH| Zoro #: G1998482| Mfr #: GTR-80G-8M-12NF

$196.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1998482 Mfr #: GTR-80G-8M-12NF
Bore Type: BushedBushing Required: 2012
Pitch (In.): 0.315Material: Cast Iron
Bore Dia. (mm): 0.500Width (In.): 1.260
Width (mm): 32.0Max. Bore (In.): 54
Bore Dia. (In.): 2.125Pitch (mm): 8
Max. Bore (mm): 12.7Item: Pulley
Type: Falcon PdOutside Dia. (mm): 202.12
Outside Dia. (In.): 7.958Number of Grooves: 80
Pitch Dia. (mm): 203.719Includes: -
Flange Dia. (mm): -Flange Dia. (In.): -
Setscrew: -Dimension L (In.): -
Keyway: -Dimension H (In.): -
Agency Compliance: -Dimension F (In.): -
Dimension P (In.): -Application: -
Construction: -Pitch Dia. (In.): 8.021
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 80, Bushed Bore Type, Bore Dia 2.125 In, Bore Dia 0.500 mm, Max Bore 54 In, Max Bore 12.7 mm, 2012 Bushing Required, Pitch Dia 8.021 In, Pitch Dia 203.719 mm, Outside Dia 7.958 In, Outside Dia 202.12 mm, Width 1.260 In, Width 32 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.