Pulley, Falcon Pd, 80 Grooves, 51 mm W

CONTINENTAL CONTITECH| Zoro #: G1391792| Mfr #: GTR-80G-8M-36NF

$160.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1391792 Mfr #: GTR-80G-8M-36NF
Bore Type: BushedBushing Required: 3020
Includes: -Pitch (In.): 0.315
Material: Cast IronBore Dia. (mm): 0.875
Dimension H (In.): -Dimension F (In.): -
Dimension L (In.): -Width (In.): 2.008
Width (mm): 51.0Outside Dia. (In.): 7.958
Outside Dia. (mm): 202.12Max. Bore (In.): 82
Flange Dia. (In.): -Dimension P (In.): -
Application: -Bore Dia. (In.): 3.25
Keyway: -Setscrew: -
Agency Compliance: -Pitch Dia. (In.): 8.021
Construction: -Pitch (mm): 8
Number of Grooves: 80Max. Bore (mm): 22.0
Item: PulleyPitch Dia. (mm): 203.719
Type: Falcon PdFlange Dia. (mm): -
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 80, Bushed Bore Type, Bore Dia 3.250 In, Bore Dia 0.875 mm, Max Bore 82 In, Max Bore 22.0 mm, 3020 Bushing Required, Pitch Dia 8.021 In, Pitch Dia 203.719 mm, Outside Dia 7.958 In, Outside Dia 202.12 mm, Width 2.008 In, Width 51 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.