Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Pulley, Hawk Pd, Dual Hi-Perf, 30 Grooves

CONTINENTAL CONTITECH| Zoro #: G1291717| Mfr #: P30-8M-30-QT

$83.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 1.875Keyway: -Pitch (In.): 0.315
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1291717 Mfr #: P30-8M-30-QT
Width (In.): 1.875Keyway: -
Pitch (In.): 0.315Bore Dia. (In.): 1.5
For Use With: 30mm Hawk/Dual BeltIncludes: -
Application: -Agency Compliance: -
Number of Grooves: 30Flange Dia. (In.): 3.350
Dimension H (In.): -Pitch (mm): 76.390
Pitch Dia. (mm): 76.390Max. Bore (mm): 12.7
Outside Dia. (mm): 75.130Construction: -
Dimension L (In.): -Material: Cast iron
Setscrew: -Flange Dia. (mm): 85.090
Bore Dia. (mm): 0.500Max. Bore (In.): 38
Bushing Required: QT or HType: Hawk Pd, Dual Hi-Performance Pd
Width (mm): 47.625Item: Pulley
Outside Dia. (In.): 2.958Bore Type: Bushed
Dimension P (In.): -Pitch Dia. (In.): 3.008
Dimension F (In.): -Country of Origin (subject to change): United States

Description

Pulley, Hawk Pd, Dual Hi-Performance Pd, Number of Grooves 30, Bushed Bore Type, Bore Dia 1.500 In, Bore Dia 0.5 mm, Max Bore 38 In, Max Bore 12.7 mm, QT or H Bushing Required, Pitch Dia 3.008 In, Pitch Dia 76.404 mm, Outside Dia 2.958 In, Outside Dia 75.134 mm, Flange Dia 3.35 In, Flange Dia 85.090 mm, Width 1.875 In, Width 47.625 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Reviews