Pulley, Hawk Pd, Dual Hi-Perf, 32 Grooves

CONTINENTAL CONTITECH| Zoro #: G1525133| Mfr #: P32-8M-30-QT

$99.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 1.500Keyway: -Pitch (In.): 0.315
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525133 Mfr #: P32-8M-30-QT
Width (In.): 1.500Keyway: -
Pitch (In.): 0.315Bore Dia. (In.): 1.5
For Use With: 30mm Hawk/Dual BeltIncludes: -
Application: -Agency Compliance: -
Number of Grooves: 32Flange Dia. (In.): 3.540
Dimension H (In.): -Pitch (mm): 8
Pitch Dia. (mm): 81.484Max. Bore (mm): 12.7
Outside Dia. (mm): 80.163Construction: -
Dimension L (In.): -Material: Cast iron
Setscrew: -Flange Dia. (mm): 89.916
Bore Dia. (mm): 0.500Max. Bore (In.): 38
Bushing Required: QT or HType: Hawk Pd, Dual Hi-Performance Pd
Width (mm): 38.100Item: Pulley
Outside Dia. (In.): 3.156Bore Type: Bushed
Dimension P (In.): -Pitch Dia. (In.): 3.208
Dimension F (In.): -Country of Origin (subject to change): United States

Description

Pulley, Hawk Pd, Dual Hi-Performance Pd, Number of Grooves 32, Bushed Bore Type, Bore Dia 1.500 In, Bore Dia 0.5 mm, Max Bore 38 In, Max Bore 12.7 mm, QT or H Bushing Required, Pitch Dia 3.208 In, Pitch Dia 81.484 mm, Outside Dia 3.156 In, Outside Dia 80.163 mm, Flange Dia 3.54 In, Flange Dia 89.916 mm, Width 1.500 In, Width 38.100 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Reviews