Pulley, Hawk Pd, Dual Hi-Perf, 34 Grooves

CONTINENTAL CONTITECH| Zoro #: G0912527| Mfr #: P34-8M-30-SH

$93.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Hawk Pd, Dual Hi-Performance Pd
Outside Dia. (In.): 3.355
Flange Dia. (In.): 3.820
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912527 Mfr #: P34-8M-30-SH
Type: Hawk Pd, Dual Hi-Performance PdOutside Dia. (In.): 3.355
Flange Dia. (In.): 3.820Pitch (mm): 86.580
Pitch Dia. (mm): 86.580Item: Pulley
Number of Grooves: 34Max. Bore (In.): 43
Outside Dia. (mm): 85.220Max. Bore (mm): 12.7
Pitch Dia. (In.): 3.409Width (In.): 1.500
Bore Dia. (mm): 0.500Bore Type: Bushed
Bushing Required: SHBore Dia. (In.): 1.688
For Use With: 30mm Hawk/Dual BeltFlange Dia. (mm): 97.028
Width (mm): 38.100Material: Cast iron
Pitch (In.): 0.315Country of Origin (subject to change): United States

Description

Pulley, Hawk Pd, Dual Hi-Performance Pd, Number of Grooves 34, Bushed Bore Type, Bore Dia 1.688 In, Bore Dia 0.5 mm, Max Bore 43 In, Max Bore 12.7 mm, SH Bushing Required, Pitch Dia 3.409 In, Pitch Dia 86.589 mm, Outside Dia 3.355 In, Outside Dia 85.217 mm, Flange Dia 3.82 In, Flange Dia 97.028 mm, Width 1.500 In, Width 38.100 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Reviews