Pulley, Hawk Pd, Dual Hi-Perf, 38 Grooves

CONTINENTAL CONTITECH| Zoro #: G0664352| Mfr #: P38-8M-30-SH

$104.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 1.500Keyway: -Pitch (In.): 0.315
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664352 Mfr #: P38-8M-30-SH
Width (In.): 1.500Keyway: -
Pitch (In.): 0.315Bore Dia. (In.): 1.688
For Use With: 30mm Hawk/Dual BeltIncludes: -
Application: -Agency Compliance: -
Number of Grooves: 38Flange Dia. (In.): 4.130
Dimension H (In.): -Pitch (mm): 8
Pitch Dia. (mm): 96.774Max. Bore (mm): 12.7
Outside Dia. (mm): 95.403Construction: -
Dimension L (In.): -Material: Cast iron
Setscrew: -Flange Dia. (mm): 104.902
Bore Dia. (mm): 0.500Max. Bore (In.): 43
Bushing Required: SHType: Hawk Pd, Dual Hi-Performance Pd
Width (mm): 38.100Item: Pulley
Outside Dia. (In.): 3.756Bore Type: Bushed
Dimension P (In.): -Pitch Dia. (In.): 3.810
Dimension F (In.): -Country of Origin (subject to change): United States

Description

Pulley, Hawk Pd, Dual Hi-Performance Pd, Number of Grooves 38, Bushed Bore Type, Bore Dia 1.688 In, Bore Dia 0.5 mm, Max Bore 43 In, Max Bore 12.7 mm, SH Bushing Required, Pitch Dia 3.810 In, Pitch Dia 96.774 mm, Outside Dia 3.756 In, Outside Dia 95.403 mm, Flange Dia 4.13 In, Flange Dia 104.902 mm, Width 1.500 In, Width 38.100 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Reviews