Pulley, Hawk Pd, Dual Hi-Perf, 80 Grooves

CONTINENTAL CONTITECH| Zoro #: G0338222| Mfr #: P80-8M-30-SK

$203.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 1.969Keyway: -Pitch (In.): 0.315
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338222 Mfr #: P80-8M-30-SK
Width (In.): 1.969Keyway: -
Pitch (In.): 0.315Bore Dia. (In.): 2.625
For Use With: 30mm Hawk/Dual BeltIncludes: -
Application: -Agency Compliance: -
Number of Grooves: 80Flange Dia. (In.): 8.390
Dimension H (In.): -Pitch (mm): 8
Pitch Dia. (mm): 203.708Max. Bore (mm): 12.7
Outside Dia. (mm): 202.337Construction: -
Dimension L (In.): -Material: Cast iron
Setscrew: -Flange Dia. (mm): 213.106
Bore Dia. (mm): 0.500Max. Bore (In.): 66
Bushing Required: SKType: Hawk Pd, Dual Hi-Performance Pd
Width (mm): 50.013Item: Pulley
Outside Dia. (In.): 7.966Bore Type: Bushed
Dimension P (In.): -Pitch Dia. (In.): 8.020
Dimension F (In.): -Country of Origin (subject to change): United States

Description

Pulley, Hawk Pd, Dual Hi-Performance Pd, Number of Grooves 80, Bushed Bore Type, Bore Dia 2.625 In, Bore Dia 0.5 mm, Max Bore 66 In, Max Bore 12.7 mm, SK Bushing Required, Pitch Dia 8.020 In, Pitch Dia 203.708 mm, Outside Dia 7.966 In, Outside Dia 202.337 mm, Flange Dia 8.39 In, Flange Dia 213.106 mm, Width 1.969 In, Width 50.013 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Reviews