Sprkt-36 Teeth, 8M Pitch, 20m Wide

CONTINENTAL CONTITECH| Zoro #: G1985146| Mfr #: P36-8M-20-SH

$104.00 /ea

This item ships free. Details.Standard ground shipping.
Setscrew: -Keyway: -Type: -
Save 15%. Sign up for Z-mail.


Zoro #: G1985146 Mfr #: P36-8M-20-SH
Setscrew: -Keyway: -
Type: -Dimension P (In.): -
Dimension H (In.): -Dimension L (In.): -
Flange Dia. (mm): 100.1Width (mm): 31.8
Pitch (In.): -Bore Dia. (In.): -
Outside Dia. (mm): 90.300Construction: -
Outside Dia. (In.): -Max. Bore (In.): -
Application: -Bore Type: Bushed
Pitch Dia. (mm): 91.670Bushing Required: SH
For Use With: 20mm Hawk/Dual BeltAgency Compliance: -
Max. Bore (mm): -Material: Cast iron
Item: SprocketNumber of Grooves: 36
Pitch (mm): 8Flange Dia. (In.): -
Width (In.): -Bore Dia. (mm): -
Includes: -Dimension F (In.): -
Country of Origin (subject to change): United States


Sprocket, Number of Grooves 36, Bushed Bore Type, SH Bushing Required, Pitch Dia. 91.67 mm, Outside Dia. 90.30 mm, Flange Dia. 100.1 mm, Width 31.8 mm, Pitch 8 mm, Cast Iron Material