Sprkt-36 Teeth, 8M Pitch, 50m Wide

CONTINENTAL CONTITECH| Zoro #: G1565496| Mfr #: P36-8M-50-SH

$143.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): -Keyway: -Pitch (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565496 Mfr #: P36-8M-50-SH
Width (In.): -Keyway: -
Pitch (In.): -Bore Dia. (In.): -
For Use With: 50mm Hawk/Dual BeltIncludes: -
Application: -Agency Compliance: -
Number of Grooves: 36Flange Dia. (In.): -
Dimension H (In.): -Pitch (mm): 8
Pitch Dia. (mm): 91.670Max. Bore (mm): -
Outside Dia. (mm): 90.300Construction: -
Dimension L (In.): -Material: Cast iron
Setscrew: -Flange Dia. (mm): 100.1
Bore Dia. (mm): -Max. Bore (In.): -
Bushing Required: SHType: -
Width (mm): 90.4Item: Sprocket
Bore Type: BushedDimension P (In.): -
Outside Dia. (In.): -Dimension F (In.): -
Country of Origin (subject to change): United States

Description

Sprocket, Number of Grooves 36, Bushed Bore Type, SH Bushing Required, Pitch Dia. 91.67 mm, Outside Dia. 90.30 mm, Flange Dia. 100.1 mm, Width 90.4 mm, Pitch 8 mm, Cast Iron Material

Reviews