Sprkt-40 Teeth, 14M Pitch, 40m Wide

CONTINENTAL CONTITECH| Zoro #: G0770375| Mfr #: P40-14M-40-SF

$218.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): -Keyway: -Pitch (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770375 Mfr #: P40-14M-40-SF
Width (In.): -Keyway: -
Pitch (In.): -Bore Dia. (In.): -
For Use With: 40mm Dual BeltIncludes: -
Application: -Agency Compliance: -
Number of Grooves: 40Flange Dia. (In.): -
Dimension H (In.): -Pitch (mm): 14
Pitch Dia. (mm): 178.250Max. Bore (mm): -
Outside Dia. (mm): 175.460Construction: -
Dimension L (In.): -Material: Cast iron
Setscrew: -Flange Dia. (mm): 190.5
Bore Dia. (mm): -Max. Bore (In.): -
Bushing Required: SFType: -
Width (mm): 63.8Item: Sprocket
Bore Type: BushedDimension P (In.): -
Outside Dia. (In.): -Dimension F (In.): -
Country of Origin (subject to change): United States

Description

Sprocket, Number of Grooves 40, Bushed Bore Type, SF Bushing Required, Pitch Dia. 178.25 mm, Outside Dia. 175.46 mm, Flange Dia. 190.5 mm, Width 63.8 mm, Pitch 14 mm, Cast Iron Material

Reviews