Sprkt-40 Teeth, 8M Pitch, 20m Wide

CONTINENTAL CONTITECH| Zoro #: G1717947| Mfr #: P40-8M-20-SH

$112.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): -Keyway: -Pitch (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717947 Mfr #: P40-8M-20-SH
Width (In.): -Keyway: -
Pitch (In.): -Bore Dia. (In.): -
For Use With: 20mm Hawk/Dual BeltIncludes: -
Application: -Agency Compliance: -
Number of Grooves: 40Flange Dia. (In.): -
Dimension H (In.): -Pitch (mm): 8
Pitch Dia. (mm): 101.860Max. Bore (mm): -
Outside Dia. (mm): 100.480Construction: -
Dimension L (In.): -Material: Cast iron
Setscrew: -Flange Dia. (mm): 110.0
Bore Dia. (mm): -Max. Bore (In.): -
Bushing Required: SHType: -
Width (mm): 31.8Item: Sprocket
Bore Type: BushedDimension P (In.): -
Outside Dia. (In.): -Dimension F (In.): -
Country of Origin (subject to change): United States

Description

Sprocket, Number of Grooves 40, Bushed Bore Type, SH Bushing Required, Pitch Dia. 101.86 mm, Outside Dia. 100.48 mm, Flange Dia. 110.0 mm, Width 31.8 mm, Pitch 8 mm, Cast Iron Material

Reviews