Sprkt-40 Teeth, 8M Pitch, 50m Wide

CONTINENTAL CONTITECH| Zoro #: G0869233| Mfr #: P40-8M-50-SH

$150.17 /ea

This item ships free. Details.Standard ground shipping.
Setscrew: -Keyway: -Type: -
Save 15%. Sign up for Z-mail.


Zoro #: G0869233 Mfr #: P40-8M-50-SH
Setscrew: -Keyway: -
Type: -Dimension P (In.): -
Dimension H (In.): -Dimension L (In.): -
Flange Dia. (mm): 110.0Width (mm): 90.4
Pitch (In.): -Bore Dia. (In.): -
Outside Dia. (mm): 100.480Construction: -
Outside Dia. (In.): -Max. Bore (In.): -
Application: -Bore Type: Bushed
Pitch Dia. (mm): 101.860Bushing Required: SH
For Use With: 50mm Hawk/Dual BeltAgency Compliance: -
Max. Bore (mm): -Material: Cast iron
Item: SprocketNumber of Grooves: 40
Pitch (mm): 8Flange Dia. (In.): -
Width (In.): -Bore Dia. (mm): -
Includes: -Dimension F (In.): -
Country of Origin (subject to change): United States


Sprocket, Number of Grooves 40, Bushed Bore Type, SH Bushing Required, Pitch Dia. 101.86 mm, Outside Dia. 100.48 mm, Flange Dia. 110.0 mm, Width 90.4 mm, Pitch 8 mm, Cast Iron Material