SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sprkt-48 Teeth, 8M Pitch, 50m Wide

CONTINENTAL CONTITECH| Zoro #: G0713867| Mfr #: P48-8M-50-SD

$186.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): -Keyway: -Pitch (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713867 Mfr #: P48-8M-50-SD
Width (In.): -Keyway: -
Pitch (In.): -Bore Dia. (In.): -
For Use With: 50mm Hawk/Dual BeltIncludes: -
Application: -Agency Compliance: -
Number of Grooves: 48Flange Dia. (In.): -
Dimension H (In.): -Pitch (mm): 8
Pitch Dia. (mm): 122.230Max. Bore (mm): -
Outside Dia. (mm): 120.850Construction: -
Dimension L (In.): -Material: Cast iron
Setscrew: -Flange Dia. (mm): 131.1
Bore Dia. (mm): -Max. Bore (In.): -
Bushing Required: SDType: -
Width (mm): 76.5Item: Sprocket
Bore Type: BushedDimension P (In.): -
Outside Dia. (In.): -Dimension F (In.): -
Country of Origin (subject to change): United States

Description

Sprocket, Number of Grooves 48, Bushed Bore Type, SD Bushing Required, Pitch Dia. 122.23 mm, Outside Dia. 120.85 mm, Flange Dia. 131.1 mm, Width 76.5 mm, Pitch 8 mm, Cast Iron Material

Reviews