BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sprkt-56 Teeth, 8M Pitch, 50m Wide

CONTINENTAL CONTITECH| Zoro #: G0733835| Mfr #: P56-8M-50-SK

$192.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bore Dia. (In.): -Pitch (In.): -Width (mm): 77.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733835 Mfr #: P56-8M-50-SK
Bore Dia. (In.): -Pitch (In.): -
Width (mm): 77.2Setscrew: -
Includes: -Max. Bore (In.): -
Type: -Dimension P (In.): -
Bore Dia. (mm): -For Use With: 50mm Hawk/Dual Belt
Material: Cast ironFlange Dia. (In.): -
Agency Compliance: -Bore Type: Bushed
Outside Dia. (In.): -Pitch (mm): 8
Dimension L (In.): -Item: Sprocket
Width (In.): -Dimension H (In.): -
Bushing Required: SKNumber of Grooves: 56
Pitch Dia. (mm): 142.600Keyway: -
Flange Dia. (mm): 151.1Construction: -
Application: -Max. Bore (mm): -
Dimension F (In.): -Outside Dia. (mm): 141.220
Country of Origin (subject to change): United States

Description

Sprocket, Number of Grooves 56, Bushed Bore Type, SK Bushing Required, Pitch Dia. 142.60 mm, Outside Dia. 141.22 mm, Flange Dia. 151.1 mm, Width 77.2 mm, Pitch 8 mm, Cast Iron Material

Reviews