Sprkt-64 Teeth, 8M Pitch, 50m Wide

CONTINENTAL CONTITECH| Zoro #: G2006767| Mfr #: P64-8M-50-SK

$247.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): -Keyway: -Pitch (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2006767 Mfr #: P64-8M-50-SK
Width (In.): -Keyway: -
Pitch (In.): -Bore Dia. (In.): -
For Use With: 50mm Hawk/Dual BeltIncludes: -
Application: -Agency Compliance: -
Number of Grooves: 64Flange Dia. (In.): -
Dimension H (In.): -Pitch (mm): 162.967
Pitch Dia. (mm): 162.967Max. Bore (mm): -
Outside Dia. (mm): 161.595Construction: -
Dimension L (In.): -Material: Cast iron
Setscrew: -Flange Dia. (mm): 172.0
Bore Dia. (mm): -Max. Bore (In.): -
Bushing Required: SKType: -
Width (mm): 77.2Item: Sprocket
Bore Type: BushedDimension P (In.): -
Outside Dia. (In.): -Dimension F (In.): -
Country of Origin (subject to change): United States

Description

Sprocket, Number of Grooves 64, Bushed Bore Type, SK Bushing Required, Pitch Dia. 162.97 mm, Outside Dia. 161.59 mm, Flange Dia. 172.0 mm, Width 77.2 mm, Pitch 8 mm, Cast Iron Material

Reviews