Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Sprkt-64 Teeth, 8M Pitch, 85m Wide

CONTINENTAL CONTITECH| Zoro #: G0822577| Mfr #: P64-8M-85-SK

$296.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): -Keyway: -Pitch (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822577 Mfr #: P64-8M-85-SK
Width (In.): -Keyway: -
Pitch (In.): -Bore Dia. (In.): -
For Use With: 85mm Hawk/Dual BeltIncludes: -
Application: -Agency Compliance: -
Number of Grooves: 64Flange Dia. (In.): -
Dimension H (In.): -Pitch (mm): 162.967
Pitch Dia. (mm): 162.967Max. Bore (mm): -
Outside Dia. (mm): 161.595Construction: -
Dimension L (In.): -Material: Cast iron
Setscrew: -Flange Dia. (mm): 172.0
Bore Dia. (mm): -Max. Bore (In.): -
Bushing Required: SKType: -
Width (mm): 125.2Item: Sprocket
Bore Type: BushedDimension P (In.): -
Outside Dia. (In.): -Dimension F (In.): -
Country of Origin (subject to change): United States

Description

Sprocket, Number of Grooves 64, Bushed Bore Type, SK Bushing Required, Pitch Dia. 162.97 mm, Outside Dia. 161.59 mm, Flange Dia. 172.0 mm, Width 125.2 mm, Pitch 8 mm, Cast Iron Material

Reviews