SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sprkt-72 Teeth, 8M Pitch, 20m Wide

CONTINENTAL CONTITECH| Zoro #: G0408527| Mfr #: P72-8M-20-SDS

$233.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): -Keyway: -Pitch (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0408527 Mfr #: P72-8M-20-SDS
Width (In.): -Keyway: -
Pitch (In.): -Bore Dia. (In.): -
For Use With: 20mm Hawk/Dual BeltIncludes: -
Application: -Agency Compliance: -
Number of Grooves: 72Flange Dia. (In.): -
Dimension H (In.): -Pitch (mm): 8
Pitch Dia. (mm): 183.350Max. Bore (mm): -
Outside Dia. (mm): 181.970Construction: -
Dimension L (In.): -Material: Cast iron
Setscrew: -Flange Dia. (mm): 193.0
Bore Dia. (mm): -Max. Bore (In.): -
Bushing Required: SDSType: -
Width (mm): 30.1Item: Sprocket
Bore Type: BushedDimension P (In.): -
Outside Dia. (In.): -Dimension F (In.): -
Country of Origin (subject to change): United States

Description

Sprocket, Number of Grooves 72, Bushed Bore Type, SDS Bushing Required, Pitch Dia. 183.35 mm, Outside Dia. 181.97 mm, Flange Dia. 193.0 mm, Width 30.1 mm, Pitch 8 mm, Cast Iron Material

Reviews