PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Sprkt-80 Teeth, 14M Pitch, 40m Wide

CONTINENTAL CONTITECH| Zoro #: G1445114| Mfr #: P80-14M-40-E

$487.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): -Keyway: -Bore Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1445114 Mfr #: P80-14M-40-E
Width (In.): -Keyway: -
Bore Dia. (In.): -For Use With: 40mm Dual Belt
Includes: -Application: -
Agency Compliance: -Number of Grooves: 80
Flange Dia. (In.): -Dimension H (In.): -
Pitch (mm): 14Pitch Dia. (mm): 356.510
Max. Bore (mm): -Outside Dia. (mm): 353.720
Construction: -Dimension L (In.): -
Material: Cast ironSetscrew: -
Flange Dia. (mm): 371.6Bore Dia. (mm): -
Max. Bore (In.): -Bushing Required: E
Type: -Width (mm): 58.2
Item: SprocketBore Type: Bushed
Dimension P (In.): -Outside Dia. (In.): -
Dimension F (In.): -Country of Origin (subject to change): United States

Description

Sprocket, Number of Grooves 80, Bushed Bore Type, E Bushing Required, Pitch Dia. 356.51 mm, Outside Dia. 353.72 mm, Flange Dia. 371.6 mm, Width 58.2 mm, Pitch 14 mm, Cast Iron Material

Reviews