Sprkt-80 Teeth, 8M Pitch, 50m Wide

CONTINENTAL CONTITECH| Zoro #: G0575425| Mfr #: P80-8M-50-SF

$233.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: 50mm Hawk/Dual Belt
Pitch Dia. (mm): 203.708
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575425 Mfr #: P80-8M-50-SF
For Use With: 50mm Hawk/Dual BeltPitch Dia. (mm): 203.708
Material: Cast ironPitch (mm): 203.708
Bore Type: BushedNumber of Grooves: 80
Flange Dia. (mm): 213.1Outside Dia. (mm): 202.337
Item: SprocketWidth (mm): 73.2
Bushing Required: SFCountry of Origin (subject to change): United States

Description

Sprocket, Number of Grooves 80, Bushed Bore Type, SF Bushing Required, Pitch Dia. 203.72 mm, Outside Dia. 202.34 mm, Flange Dia. 213.1 mm, Width 73.2 mm, Pitch 8 mm, Cast Iron Material

Reviews