Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Coupler with Locking Arms, 4 x 4In, 250psi

  • Zoro #: G0522977
  • Mfr #: D400AL
$78.99
  • Coupling Type: Type D
  • Coupler Size: 4"
  • Body Material: Aluminum
See full product details
This item ships free.

Continental #D400AL Specifications

  • Zoro #: G0522977
  • Mfr #: D400AL
Coupling Type: Type D Coupler Size: 4"
Body Material: Aluminum Fittings Sub-Category: Couplers
Pipe Size: 4" Item: Cam and Groove Coupling
Max. Pressure: 250 psi Connection Type: NPT
Gasket Material: Nitrile Overall Length: 3-7/16"
Plug Outside Dia.: 6-25/32" Coupling Size: 4"
Hose Fitting Gender: Female Socket Inside Diameter: 4 47/64 in
Coupling Component: Socket Hose Fitting Size: 4"
Thread Size: 4 in -8 Max. Working Pressure @ 70 F: 250 psi
Fitting Type: FNPT Includes Locking Arm: Yes
Fitting Connection Type: Female Coupler x FNPT Basic Pipe Fitting Material: Metal
For Hose I.D.: 4" Pipe Fitting Material: Aluminum
Socket"side Diameter: 4-47/64" Pipe Size - Pipe Fitting: 4"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 4 in, Female, Connection Type NPT, Hose Fitting Size 4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 6 25/32 in, Socket Inside Diameter 4 47/64 in, Gasket Material Nitrile, Overall Length 3 7/16 in, Includes Locking Arm Yes, Thread Size 4 in -8

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Continental #D400AL