KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Coupling, 1/2 CTS, Polyamide 11

CONTINENTAL INDUSTRIES| Zoro #: G0740756| Mfr #: 5657-52-1004-00

$45.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
WOG PSI @ 150 F: 125
Pipe Size: 1/2" CTS
Agency Compliance: ASTM D 2513 ASME B31.8-1995, DOT, NFPA, CSA, ICC, IAPMO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740756 Mfr #: 5657-52-1004-00
WOG PSI @ 150 F: 125Pipe Size: 1/2" CTS
Agency Compliance: ASTM D 2513 ASME B31.8-1995, DOT, NFPA, CSA, ICC, IAPMOTube Size: 5/8" OD
Material of Construction: Polyamide 11Connection: Tube
Temp. Range (F): -40 To 120Package Quantity: 1
Length (In.): 4.25Type: Straight
Item: Full CouplingCountry of Origin (subject to change): United States

Description

Full Coupling, Straight, Pipe Size 1/2 In CTS, Connection Tube, Material of Construction Polyamide 11, Temp. Range -40 To 120 F, WOG PSI @ 150 F 125, Length 4.25 In., Agency Compliance ASTM D 2513 ASME B31.8-1995, DOT, NFPA, CSA, ICC, IAPMO

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews