KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Full Coupling, 3/4 IPS, Steel

CONTINENTAL INDUSTRIES| Zoro #: G0305995| Mfr #: 1342-00-1013-00

$128.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
WOG PSI @ 150 F: 125
Pipe Size: 3/4" IPS
Agency Compliance: ASTM D 2513 ASME B31.8-1995, DOT, NFPA, CSA, ICC, IAPMO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305995 Mfr #: 1342-00-1013-00
WOG PSI @ 150 F: 125Pipe Size: 3/4" IPS
Agency Compliance: ASTM D 2513 ASME B31.8-1995, DOT, NFPA, CSA, ICC, IAPMOMaterial of Construction: Steel
Connection: PipeTemp. Range (F): -40 To 120
Package Quantity: 1Length (In.): 6.87
Type: StraightItem: Full Coupling
Country of Origin (subject to change): United States

Description

Full Coupling, Straight, Pipe Size 3/4 In IPS, Connection Pipe, Material of Construction Steel, Temp. Range -40 To 120 F, 125 WOG PSI @ 150 F, Length 6.87 In., Agency Compliance ASTM D 2513 ASME B31.8-1995, DOT, NFPA, CSA, ICC, IAPMO

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews