Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Pressure Washer Hose, 3/8" ID x 50 ft.

  • Zoro #: G8806139
  • Mfr #: 20119464
Tap to zoom
Hover or click to zoom
$184.01
  • Hose Configuration: Coupled Assembly
  • Hose Inside Dia.: 3/8 in
  • Hose Length: 50 ft
See full product details
This item ships free.

Continental #20119464 Specifications

  • Zoro #: G8806139
  • Mfr #: 20119464
  • Hose Configuration: Coupled Assembly
  • Hose Inside Dia.: 3/8 in
  • Hose Length: 50 ft
  • Max. Working Pressure @ 70 F: 4,000 psi
  • Temp. Range: -20 Degrees to 250 Degrees F
  • Fitting Size: 3/8 in x 3/8 in
  • Fitting Type: MNPT x MNPT
  • Fitting Material: Carbon Steel x Carbon Steel
  • Hose Color: Black
  • Hose Fitting A Size: 3/8 in
  • Hose Outside Dia.: 0.6875 in
  • Hose Fitting B Material: Carbon Steel
  • For Use With: Standard Pressure Washer
  • Item: Pressure Washer Hose
  • Hose Strain Relief: Yes
  • Hose Cover Material: Neoprene
  • Burst Pressure: 16,000 psi
  • Hose Fitting B Type: MNPT
  • Safety Factor: 4:1
  • Hose Fitting B Size: 3/8 in
  • Bend Radius: 3 3/4 in
  • Hose Fitting A Material: Carbon Steel
  • Hose Fittings: Carbon Steel 3/8 in MNPT x Carbon Steel 3/8 in MNPT
  • Hose Tube Material: Nitrile
  • Hose Fitting A Type: MNPT
  • Hose Reinforcement Material: Carbon Steel
  • Not Recommended Chemicals: Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene
  • For Media Type: Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Burst Pressure 16,000 psi, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Safety Factor 4:1, Bend Radius 3 3/4 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT

Restrictions and Compliance

Reviews of Continental #20119464