Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Falcon sprkt, 40 teeth, 14mm pitch, 37 W
  • Zoro #: G0283534
  • Mfr #: 40G-14M-37-2517
$268.88
  • Dimension H (In.): -
  • Application: -
  • Type: Falcon
See full product details
This item ships free.

Continental #40G-14M-37-2517 Specifications

  • Zoro #: G0283534
  • Mfr #: 40G-14M-37-2517
Dimension H (In.): - Application: -
Type: Falcon Gearbelt Series - Timing Belts: Falcon
Width (In.): 1.460 Pitch Dia. (mm): 178.3
Pitch (mm): 14.0 Pitch Dia. - Timing Belt Pulleys: 178.300mm
Width - Timing Belt Pulleys: 37mm For Use With: 14mm Pitch 37mm Belt
Pitch (In.): 0.55 Bushing Required - Timing Belt Pulleys: 2517
Outside Dia. (mm): 175.5 Keyway: -
Bore Type - Timing Belt Pulleys: Bushed Material: Cast iron
Item - Timing Belt Pulleys: Industrial Timing Belt Pulley Setscrew: -
Item: Sprocket Dimension P (In.): -
Bore Type: Bushed Pitch - Timing Belt Pulleys: 14mm
For Timing Belt Width: 37mm Number of Grooves - Timing Belt Pulleys: 40
Width (mm): 37.0 Outside Dia. (In.): 6.910
Pitch Dia. (In.): 7.020 Material - Timing Belt Pulleys: Cast Iron
Outside Dia. - Timing Belt Pulleys: 175.50mm Bushing Required: 2517
Agency Compliance: - Includes: -
Number of Grooves: 40 Construction: -
Dimension F (In.): - Dimension L (In.): -
Flanged: No Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Sprocket, Gearbelt Series - Timing Belts Falcon, Pitch - Timing Belt Pulleys 14mm, For Timing Belt Width 37mm, Number of Grooves - Timing Belt Pulleys 40, Bore Type - Timing Belt Pulleys Bushed, Pitch Dia. - Timing Belt Pulleys 178.300mm, Outside Dia. - Timing Belt Pulleys 175.50mm, Width - Timing Belt Pulleys 37mm, Material - Timing Belt Pulleys Cast Iron, Bushing Required - Timing Belt Pulleys 2517, Flanged No, -, -, For Use With 14mm Pitch 37mm Belt, -, -, -, Includes -

Reviews of Continental #40G-14M-37-2517