Pulley, Falcon Pd, 31 Grooves, 22 mm W

CONTINENTAL| Zoro #: G2208464| Mfr #: 20431485

$90.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208464 Mfr #: 20431485
Width (In.): 0.870Pitch Dia. (mm): 78.941
Pitch Dia. (In.): 3.108Flange Dia. (In.): 3.460
Number of Grooves: 31Pitch (In.): 0.315
Width (mm): 22.0Bore Dia. (mm): 0.500
Outside Dia. (In.): 3.054Pitch (mm): 8
Bushing Required: 1108Flange Dia. (mm): 88
Outside Dia. (mm): 77.56Bore Type: Bushed
Material: steelBore Dia. (In.): 1
Max. Bore (mm): 12.7Max. Bore (In.): 25
Type: Falcon PdItem: Pulley
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 31, Bushed Bore Type, Bore Dia 1.000 In, Bore Dia 0.500 mm, Max Bore 25 In, Max Bore 12.7 mm, 1108 Bushing Required, Pitch Dia 3.108 In, Pitch Dia 78.941 mm, Outside Dia 3.054 In, Outside Dia 77.56 mm, Flange Dia 3.460 In, Flange Dia 88 mm, Width 0.870 In, Width 22 mm, Pitch 0.315 In, Pitch 8 mm, Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.