Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pulley, Falcon Pd, 50 Grooves, 32 mm W

  • Zoro #: G0493771
  • Mfr #: 50G-8M-12-2012

$132.95

  • Number of Grooves: 50
  • Bore Type - Timing Belt Pulleys: Bushed
  • Construction: -
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Continental #50G-8M-12-2012 Specifications

  • Zoro #: G0493771
  • Mfr #: 50G-8M-12-2012
Number of Grooves: 50 Bore Type - Timing Belt Pulleys: Bushed
Construction: - Width - Timing Belt Pulleys: 32mm
Gearbelt Series - Timing Belts: Falcon Pd(R) Number of Grooves - Timing Belt Pulleys: 50
Pitch - Timing Belt Pulleys: 8mm Outside Dia. - Timing Belt Pulleys: 127.32mm
For Timing Belt Width: 12mm Dimension H (In.): -
Flange Dia. (mm): 131 Setscrew: -
Flanged: Yes Bore Type: Bushed
Dimension F (In.): - Outside Dia. (mm): 127.324
Width (In.): 1.260 Bushing Required - Timing Belt Pulleys: 2012
Width (mm): 32.0 Pitch (In.): 0.315
Agency Compliance: - Dimension P (In.): -
Dimension L (In.): - Bore Dia. (In.): 2.125
Max. Bore (In.): 54 Application: -
Keyway: - Item: Pulley
Material - Timing Belt Pulleys: Cast Iron Flange Dia.: 131.00mm
Outside Dia. (In.): 0.501 Max. Bore Dia. - Timing Belt Pulleys: 12.7mm
Flange Dia. (In.): 5.158 Includes: -
Bore Dia. (mm): 0.500 Item - Timing Belt Pulleys: Industrial Timing Belt Pulley
Material: Cast iron Bushing Required: 2012
Pitch Dia. - Timing Belt Pulleys: 127.324mm Pitch Dia. (mm): 127.324
Pitch Dia. (In.): 5.013 For Use With: 12mm Belt
Max. Bore (mm): 12.7 Type: Falcon Pd
Pitch (mm): 8 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Pulley, Gearbelt Series - Timing Belts Falcon Pd(R), Pitch - Timing Belt Pulleys 8mm, For Timing Belt Width 12mm, Number of Grooves - Timing Belt Pulleys 50, Bore Type - Timing Belt Pulleys Bushed, Pitch Dia. - Timing Belt Pulleys 127.324mm, Outside Dia. - Timing Belt Pulleys 127.32mm, Width - Timing Belt Pulleys 32mm, Material - Timing Belt Pulleys Cast Iron, Bushing Required - Timing Belt Pulleys 2012, Max. Bore Dia. - Timing Belt Pulleys 12.7mm, Flanged Yes, Flange Dia. 131.00mm, -, -

Reviews of Continental #50G-8M-12-2012