Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprkt-24 Teeth, 8M Pitch, 30m Wide

  • Zoro #: G0518917
  • Mfr #: P24-8M-30-JA

$112.48

  • Number of Grooves: 24
  • Construction: -
  • Material - Timing Belt Pulleys: Cast Iron
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Continental #P24-8M-30-JA Specifications

  • Zoro #: G0518917
  • Mfr #: P24-8M-30-JA
Number of Grooves: 24 Construction: -
Material - Timing Belt Pulleys: Cast Iron Pitch Dia. (mm): 61.120
Item: Sprocket Dimension H (In.): -
Bore Type: Bushed Agency Compliance: -
Width (mm): 50.0 Bushing Required - Timing Belt Pulleys: JA
Material: Cast iron Item - Timing Belt Pulleys: Industrial Timing Belt Pulley
Flanged: Yes For Use With: 30mm Hawk/Dual Belt
Outside Dia. - Timing Belt Pulleys: 59.74mm Dimension P (In.): -
Bore Type - Timing Belt Pulleys: Bushed Flange Dia.: 70.10mm
Setscrew: - Application: -
Includes: - Outside Dia. (mm): 59.740
Flange Dia. (mm): 70.1 Pitch Dia. - Timing Belt Pulleys: 61.120mm
Pitch - Timing Belt Pulleys: 8mm Number of Grooves - Timing Belt Pulleys: 24
Dimension L (In.): - Width - Timing Belt Pulleys: 50mm
Pitch (mm): 8 Dimension F (In.): -
Keyway: - For Timing Belt Width: 30mm
Bushing Required: JA Gearbelt Series - Timing Belts: Hawk Pd, Dual Hi-Performance Pd
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sprocket, Gearbelt Series - Timing Belts Hawk Pd, Dual Hi-Performance Pd, Pitch - Timing Belt Pulleys 8mm, For Timing Belt Width 30mm, Number of Grooves - Timing Belt Pulleys 24, Bore Type - Timing Belt Pulleys Bushed, Pitch Dia. - Timing Belt Pulleys 61.120mm, Outside Dia. - Timing Belt Pulleys 59.74mm, Width - Timing Belt Pulleys 50mm, Material - Timing Belt Pulleys Cast Iron, Bushing Required - Timing Belt Pulleys JA, Flanged Yes, Flange Dia. 70.10mm, -, -, For Use With 30mm Hawk/Dual Belt, -

Reviews of Continental #P24-8M-30-JA