This item is Discontinued.

Continental Sprkt-80 Teeth, 8M Pitch, 85m Wide P80-8M-85-E

Sprkt-80 Teeth, 8M Pitch, 85m Wide (Discontinued)

  • Mfr # P80-8M-85-E
  • Zoro # G2216322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P80-8M-85-E
Zoro #
G2216322
UPC #
-
Country of Origin
United States

Dimensions

Pitch Dia. - Timing Belt Pulleys
203.708 mm
Outside Dia. - Timing Belt Pulleys
202.34 mm
Width - Timing Belt Pulleys
119.9 mm
For Timing Belt Width
85 mm
Pitch Dia. (mm)
203.708
Width (mm)
119.9
Outside Dia. (mm)
202.337
Flange Dia.
213.1 mm
Flange Dia. (mm)
213.1
For Belt Width
85 mm
Overall Width
119.9 mm
Pitch Diameter
203.708 mm
Outside Diameter
202.34 mm
For Bushing Size
E
For Belt Trade Size
HTD

Details

Gearbelt Series - Timing Belts
Hawk Pd
Number of Grooves - Timing Belt Pulleys
80
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
8 mm
Flanged
Yes
Material - Timing Belt Pulleys
Cast Iron
Item
Sprocket
Pitch (mm)
203.708
Pitch (In.)
8 mm
Bore Type
Bushed
Bore Type - Timing Belt Pulleys
Bushed
For Use With
HTD Belts
Bushing Required
E
Material
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Number of Grooves
80
Pitch
8 mm
Number of Teeth
80
Weight
21.3 lb
Material Fabrication
Cast
For Belt Series
HTD
Number of Flanges
2

Description

Sprocket, For Belt Series HTD, For Belt Width 85 mm, For Bushing Size E, For Use With HTD Belts, Material Cast Iron, Number of Teeth 80, Outside Diameter 202.34 mm, Pitch 8 mm, Pitch Diameter 203.708 mm, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 119.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.