- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Pulleys & Sheaves
- /
- Timing Belt Pulleys
- /
- Pulley, Hawk Pd, Dual Hi-Perf, 64 Grooves
Shop Alternate Products
This Product is Discontinued
Continental Contitech
Pulley, Hawk Pd, Dual Hi-Perf, 64 Grooves (Discontinued)
Mfr # P64-8M-30-SK
Zoro # G0476585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearbelt Series - Timing Belts Hawk Pd
- Number of Grooves - Timing Belt Pulleys 64
- Bushing Required - Timing Belt Pulleys SK
- Pitch Dia. - Timing Belt Pulleys 162.967 mm
- Outside Dia. - Timing Belt Pulleys 161.59 mm
Customers Also Purchased
- Brand Continental Contitech
-
MFR #
P64-8M-30-SK
-
Zoro #
G0476585
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 162.967 mm |
Outside Dia. - Timing Belt Pulleys | 161.59 mm |
Width (In.) | 1.969 |
Width (mm) | 50.013 |
Bore Dia. (mm) | 0.500 |
Bore Dia. (In.) | 2.625 |
Max. Bore Dia. - Timing Belt Pulleys | 12.7 mm |
Width - Timing Belt Pulleys | 50 mm |
Flange Dia. (mm) | 171.958 |
Flange Dia. (In.) | 6.770 |
Pitch Dia. (In.) | 6.416 |
Pitch Dia. (mm) | 162.967 |
Flange Dia. | 171.96 mm |
For Timing Belt Width | 30 mm |
Outside Dia. (mm) | 161.595 |
Outside Dia. (In.) | 6.362 |
For Belt Width | 30 mm |
For Bushing Size | SK |
Overall Width | 50 mm |
Pitch Diameter | 162.967 mm |
Maximum Bore Diameter | 12.7 mm |
Outside Diameter | 161.59 mm |
For Belt Trade Size | HTD |
Details
Gearbelt Series - Timing Belts | Hawk Pd |
Number of Grooves - Timing Belt Pulleys | 64 |
Bushing Required - Timing Belt Pulleys | SK |
Pitch - Timing Belt Pulleys | 8 mm |
Type | Hawk Pd, Dual Hi-Performance Pd |
For Use With | HTD Belts |
Pitch (In.) | 8 mm |
Bore Type | Bushed |
Pitch (mm) | 8 |
Material - Timing Belt Pulleys | Cast Iron |
Bore Type - Timing Belt Pulleys | Bushed |
Flanged | Yes |
Item - Timing Belt Pulleys | Industrial Timing Belt Pulley |
Material | Cast Iron |
Item | Pulley |
Bushing Required | SK |
Max. Bore (In.) | 66 |
Max. Bore (mm) | 12.7 |
Number of Grooves | 64 |
For Bushing Type | Quick Detachable |
Features | Positive Drive-Tooth |
Number of Teeth | 64 |
Weight | 8.4 lb |
For Belt Series | HTD |
Material Fabrication | Cast |
Pitch | 8 mm |
Number of Flanges | 2 |
Description
Pulley, For Belt Series HTD, For Belt Width 30 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 12.7 mm, Number of Teeth 64, Outside Diameter 161.59 mm, Pitch 8 mm, Pitch Diameter 162.967 mm, Features Positive Drive-Tooth, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 50 mm