Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprkt-28 Teeth, 8M Pitch, 50m Wide

  • Zoro #: G2549924
  • Mfr #: P28-8M-50X3/4 MPB
$92.36
  • Outside Dia. (mm): 70.080
  • Flange Dia. (mm): 80.0
  • Bore Dia. (In.): 3/4
See full product details
This item ships free.

Continental #P28-8M-50X3/4 MPB Specifications

  • Zoro #: G2549924
  • Mfr #: P28-8M-50X3/4 MPB
Outside Dia. (mm): 70.080 Flange Dia. (mm): 80.0
Bore Dia. (In.): 3/4 Width (mm): 60.5
Flange Dia.: 80.0 mm Dimension P (In.): -
Gearbelt Series - Timing Belts: Hawk Pd Bore Dia. - Timing Belt Pulleys: 3/4 in
Material - Timing Belt Pulleys: Cast Iron Includes: -
Item - Timing Belt Pulleys: Industrial Timing Belt Pulley Bore Type: MPB
Max. Bore Dia. - Timing Belt Pulleys: 1 3/8 in For Use With: 50mm Belt
Dimension F (In.): - Agency Compliance: -
Dimension L (In.): - Number of Grooves - Timing Belt Pulleys: 28
Construction: - Flanged: Yes
Pitch - Timing Belt Pulleys: 8 mm Pitch Dia. - Timing Belt Pulleys: 71.3 mm
Application: - Item: Sprocket
Bore Type - Timing Belt Pulleys: Plain Setscrew: -
Max. Bore (In.): 1.38 Keyway: -
Outside Dia. - Timing Belt Pulleys: 70.08 mm Pitch (mm): 8
For Timing Belt Width: 50 mm Pitch Dia. (mm): 71.300
Number of Grooves: 28 Material: Cast iron
Dimension H (In.): - Width - Timing Belt Pulleys: 60.5 mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sprocket, Gearbelt Series - Timing Belts Hawk Pd, Pitch - Timing Belt Pulleys 8 mm, For Timing Belt Width 50 mm, Number of Grooves - Timing Belt Pulleys 28, Bore Type - Timing Belt Pulleys Plain, Bore Dia. - Timing Belt Pulleys 3/4 in, Pitch Dia. - Timing Belt Pulleys 71.3 mm, Outside Dia. - Timing Belt Pulleys 70.08 mm, Width - Timing Belt Pulleys 60.5 mm, Material - Timing Belt Pulleys Cast Iron, Max. Bore Dia. - Timing Belt Pulleys 1 3/8 in, Flanged Yes, Flange Dia. 80.0 mm, -, -

Reviews of Continental #P28-8M-50X3/4 MPB