Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gearbelt, Dual Hi-Perf Pd, 180 Teeth, 50mm

  • Zoro #: G0519793
  • Mfr #: D1440 8M 50
$201.07
  • Industry Number: D1440 8M 50
  • Material: Compounded Rubber
  • Width: 50mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Continental #D1440 8M 50 Specifications

  • Zoro #: G0519793
  • Mfr #: D1440 8M 50
Industry Number: D1440 8M 50 Material: Compounded Rubber
Width: 50mm Item: Industrial Timing Belt
Width - Timing Belts: 50mm Teeth Location - Timing Belts: Double Sided
Pitch Length - Timing Belts: 1440mm Gearbelt Series - Timing Belts: Dual Hi-Performance Pd
Gearbelt Type: Dual Hi-Performance Pd Pitch: 8mm
Number of Teeth - Timing Belts: 180 Number of Teeth: 180
Item - Timing Belts: Industrial Timing Belt Pitch - Timing Belts: 8mm
Industry Number - Timing Belts: D1440 8M 50 Pitch Length: 1440mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Timing Belt, Gearbelt Series - Timing Belts Dual Hi-Performance Pd, Industry Number - Timing Belts D1440 8M 50, Width - Timing Belts 50mm, Number of Teeth - Timing Belts 180, Pitch - Timing Belts 8mm, Pitch Length - Timing Belts 1440mm, Teeth Location - Timing Belts Double Sided, Material Compounded Rubber

Reviews of Continental #D1440 8M 50