Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

V-Belt, Cogged, BX48

  • Zoro #: G5203079
  • Mfr #: BX48

$14.29

  • Industry Number: BX48
  • Item: Cogged V-Belt
  • Construction: Raw Edge, Cogged
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Continental #BX48 Specifications

  • Zoro #: G5203079
  • Mfr #: BX48
Industry Number: BX48 Item: Cogged V-Belt
Construction: Raw Edge, Cogged Temp. Range: -40 Degrees to 230 Degrees F
Outside Length: 51" Resists: Oil, Heat
Material: Polybutadiene Top Width: 21/32"
For Use With: Multiple Belt Systems Thickness: 13/32"
V-Belt Section: BX Number of Ribs: 1
Country of Origin (subject to change): Mexico

Description

Zoro carries a wide variety of industrial v-belts, including cogged, micro, adjustable, banded, metric, ribbed, rubber, polyester and wrapped. Here is some additional information about this Cogged V-Belt : OUTSIDE LENGTH: 51", MATERIAL: Polybutadiene, NUMBER OF RIBS: 1

Reviews of Continental #BX48