Control Co
Infrared Thermometer, LCD, -76 Degrees to 932 Degrees F
- Zoro #: G3291456
- Mfr #: 4482
Hover or click to zoom Tap to zoom
Key Features
- Item: Infrared Thermometer
- Item - Infrared Thermometer: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 12 in
- Temp. Range (F) - Infrared: -76 Degrees to 932 Degrees
- Temp. Range (C) - Infrared: -60 Degrees to 500 Degrees
- Laser Sighting - Infrared: Single Dot
- Calibration Certificate Included: Yes
- Data Logging - Instrument: No
$133.79
Subtotal: $133.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Control Co #4482 Specifications
- Zoro #: G3291456
- Mfr #: 4482
- Item: Infrared Thermometer
- Item - Infrared Thermometer: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 12 in
- Temp. Range (F) - Infrared: -76 Degrees to 932 Degrees
- Temp. Range (C) - Infrared: -60 Degrees to 500 Degrees
- Laser Sighting - Infrared: Single Dot
- Calibration Certificate Included: Yes
- Data Logging - Instrument: No
- Display - IR Camera: LCD
- Resolution: 0.1 Degrees F/C
- Temp. Range (F): -76 Degrees to 932 Degrees F
- Calibration Certificate: NIST, FDA
- Standards: ISO 17025 A2LA Accredited Calibration Laboratory
- Temp. Range (C): -60 Degrees to 500 Degrees C
- Memory - Instrument: No
- Battery Type: (2) AAA
- Emissivity: Adjustable 0.10 to 1.00
- Environmental Applications - Air Conditioners and Heat Pumps: Non-Medical
- Features: Audible, User Settable, High and Low Alarms Signal Out of Range Conditions
- Battery Size: (2) AAA
- Country of Origin (subject to change): China
Description
Infrared Thermometer, Temp. Range (F) - Infrared -76 Degrees to 932 Degrees , Temp. Range (C) - Infrared -60 Degrees to 500 Degrees , Focus Spot Size and Distance - Infrared 1 in @ 12 in, Emissivity Adjustable 0.10 to 1.00, Laser Sighting - Infrared Single Dot, Data Logging - Instrument No, Display - IR Camera LCD, Memory - Instrument No, Calibration Certificate Included Yes
Reviews of Control Co #4482
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CONTROL CO Infrared Thermometer, LCD, -67 Degrees to 482 Degrees F, Single Dot Laser Sighting 4481
- CONTROL CO Thermometer, Backlit LCD, -58 Degrees to 1832 Degrees F, Single Dot Laser Sighting 4483
- CONTROL CO Insertion Mountin, Digitial1/2Cpvc 4483
- CONTROL CO Traceable Infrared Digital Thermometer 4317
- CONTROL CO Traceable Infrared Thermometer Key-Chai 4477
- NAVAC Infrared Thermometer NMT300
- PERFORM TOOL Infrared Digital Fahrenheit And Celsius For Home Auto Industrial Black Single W89721
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1832 Degrees F, Convergence Laser Sighting 42512-NIST
- FLIR Thermal Imager Camera, 4.3 in Touch Screen Color LCD, -40 Degrees to 1202 Degrees F FLIR T1010-28
- WILMARRPORATION Infrared Thermometer W89721
- TRIPLETT Laser IR Thermometer 12:1 IRT220
- Control Co Infrared Thermometers