Control Co
2 1/2 in W 1 1/2 in L Handle, 1 1/4 in L Brush, Conductive Composite Material, 2 3/4 in L Overall
Mfr # 3316
Zoro # G3151620
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 1 1/4 in
- Handle Length 1 1/2 in
- Bristle Material Synthetic Fiber
- Handle Material Conductive Composite Material
- Brush Width 2 1/2 in
Explore More Products
- CONTROL CO Anti Static Brush, 6 in L Handle, 3 in L Brush, 9 in L Overall 3323
- CONTROL CO Anti Static Brush, 5 in L Handle, 1 in L Brush, 6 in L Overall 3321
- DRILLSTUFF Cleaning Supplies - Drill Brush - Grout Cleaner - Shower Cleaner I-S-4O-QC-DS
- WEILER Small Hand Wire Scratch Brush Stainless Steel Fill Wood Block 3x7 Rows 44167
- DRILLBRUSH Softer Bristle Scrub Brush 5" Round with Power Drill Attachment CH-Wht-5inch
- HTI Nylon Bristle Toothbrush - Plastic Handle W/ Grips NTB-1
- BLACK SWAN Four-In-One Cleaning&Fitting Brush 11040
- BRUSHTECH 7/16" Diameter Flexible Bristle Brush B135C-SHORT
- VIKAN Tank Brush, 1-1/2" L Trim, Brown Bristle 703766
- STEELMAN Stainless Steel Wire Brush W/ Wood Handle, 1200 Bristles, 5 PK 99089
- TOUGH GUY 10"L, 2" Brown Trim Scrub Brush, Replacement Brush Head 4KNC1
- Control Co Brushes