Control Co
Infrared Thermometer
Mfr # 4470
Zoro # G3291438
$210.98
20% off
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Focus Spot Size and Distance - Infrared 1 in @ 11 in
- Temp. Range (F) - Infrared -76 Degrees to 932 Degrees
- Temp. Range (C) - Infrared -60 Degrees to 500 Degrees
- Laser Sighting - Infrared Single Dot
- Calibration Certificate Included Yes
Explore More Products
- VERIDIAN HEALTHCARE 10-Second Flexible Tip Digital Thermometer With Beeper, Memory & Fever Alarm NEW 08-519
- VERIDIAN HEALTHCARE Dual Scale 60-Second Digital Thermometer With Beeper, Memory & Fever Alarm 08-352
- HONEYWELL THERMOMETER, EAR HWLIRT6500US
- TRIPLETT Non-Contact Forehead IR Thermometer FT2020
- VERIDIAN HEALTHCARE 2-Second Digital Thermometer 08-363
- 3B SCIENTIFIC Thermometer -10 C 200 C 1003525
- VERIDIAN HEALTHCARE Dual Scale 9-Second Flexible Tip Digital Thermometer With Beeper, Memory & Fever Alarm 08-359
- CABLES & SENSORS Welch Allyn Reusable Temperature Probe - Adult/Pediatric Oral Probe 10083
- VERIDIAN HEALTHCARE Touch-Free Infrared Forehead Thermometer 09-348
- IDEAL ANIMAL HEALTH Ideal Digital Thermometer 1653
- VERIDIAN HEALTHCARE Deluxe Temple Touch Thermometer 09-332
- Control Co Medical Thermometers