Air Safety Valve, 1/2 In Inlet, 125 psi

CONTROL DEVICES| Zoro #: G0827915| Mfr #: SN50-1A125

$14.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Coating: Vibra Seal
Item: Air Safety Valve
Preset Setting (PSI): 125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827915 Mfr #: SN50-1A125
Thread Coating: Vibra SealItem: Air Safety Valve
Preset Setting (PSI): 125Spring: Stainless Steel
Application: Compressed Air Safety Relief, High TempSeat: Brass
Valve Type: Hard SeatBall: Stainless Steel
Max. Temp. (F): 400Body Material: Brass
Standards: ASME, CRN, NATIONAL BOARDRated CFM @ Set Pressure: 266
(M)NPT Inlet (In.): 1/2Country of Origin (subject to change): United States

Description

ASME Hard Seat Air Safety Valve, NPT Size (M) 1/2 Inch, Preset Pressure Setting 125 PSI, Rated Flow @ Set Pressure 266 CFM

Reviews