Air Safety Valve, 1/2" Inlet, 200 psi

CONTROL DEVICES| Zoro #: G1286634| Mfr #: SF50-1A200

$19.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Preset Setting (PSI): 200
Spring: Stainless Steel
(M)NPT Inlet (In.): 1/2
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1286634 Mfr #: SF50-1A200
Preset Setting (PSI): 200Spring: Stainless Steel
(M)NPT Inlet (In.): 1/2Rated CFM @ Set Pressure: 358
Item: Air Safety ValveMax. Temp. (F): 250
Thread Coating: Vibra SealPoppet: Resilient Silicone Elastomer
Seat: BrassBody Material: Brass
O-Ring: SiliconeValve Type: Soft Seat
Application: Compressed Air Safety Relief, Standard FlowSeal: Silicone
Standards: ASME, CRN, NATIONAL BOARDCountry of Origin (subject to change): United States

Product Description

ASME Air Safety Valve, NPT Size (M) 1/2 Inch, Preset Pressure Setting 200 PSI, Rated Flow @ Set Pressure 358 CFM

Product Reviews