Air Safety Valve, 1/4 In Inlet, 60 psi

CONTROL DEVICES| Zoro #: G1981865| Mfr #: ST25-1A060

$6.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Coating: Vibra Seal
Item: Air Safety Valve
Preset Setting (PSI): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1981865 Mfr #: ST25-1A060
Thread Coating: Vibra SealItem: Air Safety Valve
Preset Setting (PSI): 60Spring: Stainless Steel
O-Ring: SiliconeApplication: Compressed Air Safety Relief, Standard / Low Flow
Poppet: Resilient Silicone ElastomerSeat: Brass
Valve Type: Soft SeatMax. Temp. (F): 250
Seal: SiliconeBody Material: Brass
Standards: ASME, CRN, NATIONAL BOARDRated CFM @ Set Pressure: 61
(M)NPT Inlet (In.): 1/4Country of Origin (subject to change): United States

Description

ASME Air Safety Valve, NPT Size (M) 1/4 Inch, Preset Pressure Setting 60 PSI, Rated Flow @ Set Pressure 61 CFM

Reviews