Air Safety Valve, 1/8 In Inlet, 75 psi

CONTROL DEVICES| Zoro #: G1658657| Mfr #: ST2512-1A075

$11.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Coating: Vibra Seal
Item: Air Safety Valve
Preset Setting (PSI): 75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658657 Mfr #: ST2512-1A075
Thread Coating: Vibra SealItem: Air Safety Valve
Preset Setting (PSI): 75Spring: Stainless Steel
O-Ring: SiliconeApplication: Compressed Air Safety Relief, Standard / Low Flow
Seat: BrassValve Type: Soft Seat
Max. Temp. (F): 250Seal: Silicone
Body Material: BrassStandards: ASME, CRN, NATIONAL BOARD
Rated CFM @ Set Pressure: 74(M)NPT Inlet (In.): 1/8
Country of Origin (subject to change): United States

Description

Air Safety Valve, Bubble Tight, MNPT Inlet 1/8 In, Preset Setting 75 PSI, 74 CFM, Max Temp 250 F, Brass Body Material, Silicon Rubber Seal, Stainless Steel Spring, Thread Coating, Standards ASME, National Board Certified

Reviews