Control Devices
Vacuum Relief Valve, 3/4" NPT Inlet Port
- Zoro #: G1924978
- Mfr #: VRG075-001
Tap to zoom
Hover or click to zoom
$180.59
- Item: Vacuum Relief Valve
- Valve Inlet Port: 3/4 in NPT
- Valve Vacuum Range: 0 to 28 in hg
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $180.59
Control Devices #VRG075-001 Specifications
- Zoro #: G1924978
- Mfr #: VRG075-001
- Item: Vacuum Relief Valve
- Valve Inlet Port: 3/4 in NPT
- Valve Vacuum Range: 0 to 28 in hg
- Max. CFM - Valves: 10.00
- Max. Temp.: 400 Degrees F
- Country of Origin (subject to change): United States
Description
Vacuum Relief Valve, Valve Inlet Port 3/4 in NPT, Valve Vacuum Range 0 to 28 in hg, Max. CFM - Valves 10.00, Max. Temp. 400 Degrees F
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Control Devices #VRG075-001
Explore more
- Control Devices Vacuum Relief Valve, 1-1/4"NPT Inlet Port VRGSS125-001
- Control Devices Vacuum Relief Valve, 1/4" NPT Inlet Port VRG025-001
- Control Devices Vacuum Relief Valve, 1/2" NPT Inlet Port VRG050-001
- Control Devices Pressure Relief Valve, 3/8in., 0 to 20 psi PR38-000
- Control Devices Vacuum Relief Valve, 1-1/2"NPT Inlet Port VRG150-001
- Control Devices Vacuum Relief Valve, 1/4" NPT Inlet Port VRGSS025-001
- Control Devices Vacuum Relief Valve, 1/2" NPT Inlet Port VRGSS050-001
- Control Devices Vacuum Relief Valve, 3/8" NPT Inlet Port VRGSS038-001
- Watts Regulator 174A-3/4-50 Relief Valve 3/4 174A-3/4-5
- Watts Regulator 740-3/4-40 Relief Valve 740-3/4-40
- Cdi Control Devices Valve, Relief, 1 MNPT, 0-40 CFM, 0-20 PSI VR10-013
- Control Devices Pneumatic Valves