Temperature Alarm Logger

CONTROL PRODUCTS| Zoro #: G0477242| Mfr #: TAL-2000D-24

$125.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0477242 Mfr #: TAL-2000D-24
Includes: Temperature Sensor WireContact Rating: 1A @ 24VAC
Cord Length: 36"Power Source: 24VAC
Alarm Setting: Activate on Temp Rise or FallHeight: 4-1/2"
Indication: Audible and VisualFeatures: High/Low Temperature Data Logging, Battery Backup (Batteries Not Included), Alarm Relay Output, 2 Temperature Alarm Setpoints, Touchpad Programming, Cord Length May Be Extended to 1000 Ft. Using Additional Wire
Item: Temperature Alarm LoggerTime Delay: 0 or 45 Min.
Probe Length: 1-1/2"Depth: 1-1/4"
Width: 2-3/4"Temp. Range: -40 Degrees to 199 Degrees F
Item: Temperature Alarm LoggerTime Delay: 0 or 45 Min.
Indication: Audible and VisualPower Source: 24VAC
Includes: Temperature Sensor WireCountry of Origin (subject to change): United States

Product Description

Temperature Alarm Logger, Temp. Range -40 Degrees to 199 Degrees F, Probe Length 1-1/2 In., Cord Length 36 In., Power Source 24VAC, Width 2-3/4 In., Height 4-1/2 In., Depth 1-1/4 In., Indication Audible and Visual, 0 or 45 Min. Time Delay, 1A @ 24VAC Contact Rating, Activate on Temp Rise or Fall

Product Reviews

Save 15%. Sign up for Z-mail.