DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Temperature Controller, 11 to 27VAC and 24 to 26VDC, 2 Stage

CONTROL PRODUCTS| Zoro #: G1100294| Mfr #: TCA-9102D-LV

$128.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1100294 Mfr #: TCA-9102D-LV
Switch Action: Open/Close on RiseSensor Type: PTC
Enclosure Type: NEMA 1Full Load Amps @ 240VAC: 5A
Number of Relay Inputs: 2Includes: Sensor with 72" Cable
Agency Compliance: ULFeatures: Temperature Alarm
Item: Temperature ControllerSwitch Type: SPST
Overall Length: 6"Color: Black
Input Voltage: 12/24VAC and 24VDCVoltage Range: 11 to 27VAC and 24 to 26VDC
Locked Rotor Amps @ 120V: 15AFull Load Amps: 5A
Pilot Duty Contacts (VA): 720VA at 240V, 600VA at 120VNumber of Stages: 2
Number of Relay Outputs: 2Sensing Bulb Length: 4"
Sensing Bulb Dia.: 1/4"Depth: 2"
Locked Rotor Amps @ 240V: 15ASwitch Ratings @ 120VDC: 20A
Mounting Location: WallContact Rating Resistive @ 240V: 20A
Contact Rating Resistive @ 120V: 20ADisplay Type: LED
Temp. Sensitivity: +/- 2 Degrees FDifferential: +/- 30 Degrees F
Height: 6"Control Range: -40 Degrees to 300 Degrees F
Width: 3-1/8"Full Load Amps @ 120V: 5A
Number of Switches: 2Country of Origin (subject to change): United States

Product Description

Temperature Controller, Digital, Switch Type SPST, Switch Action Open/Close on Rise, Number of Switches 2, Overall Length 6 In., Sensor Type PTC, Dual Stage 2 -20 Amp Relays Temperature Controller With Alarm, For Use With Heating, Cooling, Refrigeration, Color Black, LED Display, Enclosure Type NEMA 1, 12/24VAC and 24VDC, 11 to 27VAC and 24 to 26VDC, 20, 5A, 5A, 15A, 15A, 5A, 20, 20, 720VA at 240V, 600VA at 120V, Wall Mount, 2, 2, 2, Includes Sensor with 72 In. Cable, UL

Product Reviews