KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Humidity Sensor, Indoor Wall-Mounted, 5 VDC From Controller

CONTROL PRODUCTS| Zoro #: G2202076| Mfr #: HS-50-S

$94.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Humidity Sensor
Type: Indoor Wall-Mounted
For Use With: HC-110S-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202076 Mfr #: HS-50-S
Item: Humidity SensorType: Indoor Wall-Mounted
For Use With: HC-110S-24Depth (In.): 1-3/4
Width (In.): 2-1/8Operating Temp. Range (F): 10 to 90 RH
Color: WhiteInput Voltage: 5 VDC From Controller
Height (In.): 3-1/8Country of Origin (subject to change): United States

Description

Humidity Sensor, Indoor Wall Mounted, For Use With HC-110S-24, Color White, Height (In.) 3-1/8, Width (In.) 2-1/8, Depth (In.) 1-3/4, Operating Temp. Range (F) 10-90 RH, Input Voltage 5 VDC From Controller

Reviews