Akg
Oil Cooler, Mobile, 8-80 GPM, 66 HP Removal
Mfr # C-66
Zoro # G8215164
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 66 hp
- Max. Flow Rate 80 gpm
- Min. Flow Rate 8 gpm
- Inlet Port Thread Size SAE #20
- Overall Width 27.56 in
Explore More Products
- AKG Oil Cooler, Mobile, 2-30 GPM, 14 HP Removal C-14
- AKG Oil Cooler, Mobile, 8-80 GPM, 32 HP Removal C-32
- AKG Oil Cooler, Mobile, 2-30 GPM, 12 HP Removal C-12
- AKG Oil Cooler, 10-110 GPM, 82 HP Removal C-82
- AKG Oil Cooler, Mobile, 2-30 GPM, 8 HP Removal C-8
- AKG Oil Cooler, 10-110 GPM, 120 HP Removal C-120
- AKG Oil Cooler, Mobile, 8-80 GPM, 48 HP Removal C-48
- MAXIM Mobile Oil Cooler 92.5 Gpm, 250 PSI, Sae 20 Ports, 1.625-12 Thread Size 258531
- AKG Oil Cooler, Mobile, 2-30 GPM, 18 HP Removal C-18
- AKG Oil Cooler, Mobile, 2-30 GPM, 20 HP Removal C-20
- Akg Mobile Oil Coolers