SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Temperature Transducer, 40 to 240 Deg F

COOL-LINE| Zoro #: G0625125| Mfr #: M404

$118.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Range: 9 to 32 VDCItem: Temperature TransducerTemp. Range (F): 40 Degrees to 240 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625125 Mfr #: M404
Voltage Range: 9 to 32 VDCItem: Temperature Transducer
Temp. Range (F): 40 Degrees to 240 DegreesCountry of Origin (subject to change): United States

Description

Temperature Transducer, Temp. Range (F) 40 Degrees to 240 Degrees , Voltage Range 9 to 32 VDC

Reviews