Coolpak

Cutting Oil, 270 gal. Size, IBC Tote Style

Coolpak Cutting Oil, 270 gal. Size, IBC Tote Style CPL3375/NR270P
Hover or click to zoom Tap to zoom
  • For Use With: Cast Aluminum, Wrought Aluminum, Cast Iron, Exotic Alloys, Ferrous Metals, Nonferrous Metals, Steels, Yellow Metals
  • Container Size: 270 gal
  • Container Style: IBC Tote
  • Specific Gravity: 0.99
  • Physical Form: Liquid
  • pH Value: 8.7 to 9.7
  • Cutting Fluid Sub-Category: Cutting Oils
  • Item: Cutting Oil
See full product details
$6,421.53
Item requires special delivery charges. A $650.00 per item surcharge will be applied.

Subtotal: $6,421.53

Coolpak #CPL3375/NR270P Specifications

  • For Use With: Cast Aluminum, Wrought Aluminum, Cast Iron, Exotic Alloys, Ferrous Metals, Nonferrous Metals, Steels, Yellow Metals
  • Container Size: 270 gal
  • Container Style: IBC Tote
  • Specific Gravity: 0.99
  • Physical Form: Liquid
  • pH Value: 8.7 to 9.7
  • Cutting Fluid Sub-Category: Cutting Oils
  • Item: Cutting Oil
  • Base Oil: Water Based
  • Fluid Properties: Bio Resistant
  • Features: Excellent Lubricity for Efficient Metal Removal, Light Color, Low Odor, Runs Clear, Safe to Use On Ferrous and Nonferrous Materials, Will Not Stain
  • Color: Brown
  • Application: Band Sawing, Drilling, Reaming, Roll Threading, Tapping, Thread Forming
  • Flash Point: 140 Degrees C
  • Fragrance: Mild Oily
  • Product Type: Cutting Oil
  • Country of Origin (subject to change): United States

Description

Cutting Oil, Container Size 270 gal, Brown, Application Band Sawing, Drilling, Reaming, Roll Threading, Tapping, Thread Forming

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Coolpak #CPL3375/NR270P

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.